Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cocktail Fork, Length 5 1/2 In, PK24

  • Mfr # WL6615

  • Zoro # G7405063


product price: $30.39
/pk 24, $1.27/ea

Key Features

Pattern
Saville
Material
Stainless Steel
Length
5 1/2 in
Stainless Steel Grade
18/0
Overall Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL6615
Zoro #
G7405063
UPC #
076771066156
Country of Origin
China

Dimensions

Length
5 1/2 in
Overall Length
5 1/2 in

Details

Item
Cocktail Fork
Pattern
Saville
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Cocktail Fork, Product Type Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 5 1/2 in, Pattern Saville, Stainless Steel Grade 18/0, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.