Cocktail Fork, Length 5 13/16 In, PK24
Mfr # WL1115
Zoro # G2861092
product price: $14.09
/pk 24, $0.59/eaKey Features
Pattern
Barclay
Material
Stainless Steel
Length
5 13/16 in
Stainless Steel Grade
18/0
Overall Length
5 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL1115
Zoro #
G2861092
UPC #
076771011156
Country of Origin
China
Dimensions
Length
5 13/16 in
Overall Length
5 7/8 in
Details
Item
Cocktail Fork
Pattern
Barclay
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
Cocktail Fork, Product Type Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 5 7/8 in, Pattern Barclay, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.