Cocktail Fork, Length 5 1/8 In, PK36
Mfr # WL3515
Zoro # G7374936
product price: $47.19
/pk 36, $1.31/eaKey Features
Pattern
Lisbon
Material
Stainless Steel
Length
5 1/8 in
Overall Length
5 1/8 in
Stainless Steel Grade
18/0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL3515
Zoro #
G7374936
UPC #
076771035152
Country of Origin
China
Dimensions
Length
5 1/8 in
Overall Length
5 1/8 in
Details
Item
Cocktail Fork
Pattern
Lisbon
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
Cocktail Fork, Product Type Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 5 1/8 in, Pattern Lisbon, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.