Zoro Homepage

Cocktail Fork, Length 6 1/8 In, PK36

  • Mfr # WL1815

  • Zoro # G7318482


product price: $48.69
/pk 36, $1.35/ea

Key Features

Pattern
Bosa Nova
Material
Stainless Steel
Length
6 1/8 in
Color
Silver
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL1815
Zoro #
G7318482
UPC #
076771018155
Country of Origin
China

Dimensions

Length
6 1/8 in
Overall Length
6 1/8 in

Details

Item
Cocktail Fork
Pattern
Bosa Nova
Material
Stainless Steel
Color
Silver
Stainless Steel Grade
18/0

Description

Cocktail Fork, Product Type Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Bosa Nova, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.