Zoro Homepage

Demitasse Spoon, Length 4 1/2 In, PK24

  • Mfr # WL8029

  • Zoro # G7328255


product price: $48.59
/pk 24, $2.02/ea

Key Features

Pattern
Art Deco
Material
Stainless Steel
Length
4 1/2 in
Stainless Steel Grade
18/10
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL8029
Zoro #
G7328255
UPC #
076771080299
Country of Origin
China

Dimensions

Length
4 1/2 in
Overall Length
4 1/2 in

Details

Item
Demitasse Spoon
Pattern
Art Deco
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Demitasse Spoon, Product Type Demitasse Spoon, Color Silver, Material Stainless Steel, Overall Length 4 1/2 in, Pattern Art Deco, Stainless Steel Grade 18/10, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.