Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demitasse Spoon, Length 4 3/4 In, PK36

  • Mfr # WL7429

  • Zoro # G2333208


product price: $8.29
/pk 36, $0.23/ea
Sold in multiples of 2 for $16.58

Key Features

Pattern
Dominion
Material
Stainless Steel
Length
4 3/4 in
Color
Silver
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL7429
Zoro #
G2333208
UPC #
076771074298
Country of Origin
China

Dimensions

Length
4 3/4 in
Overall Length
4 3/4 in

Details

Item
Demitasse Spoon
Pattern
Dominion
Material
Stainless Steel
Color
Silver
Stainless Steel Grade
18/0

Description

Demitasse Spoon, Product Type Demitasse Spoon, Color Silver, Material Stainless Steel, Overall Length 4 3/4 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.