Demitasse Spoon, Length 4 3/8 In, PK24
Mfr # WL9229
Zoro # G7410164
product price: $61.49
/pk 24, $2.56/eaKey Features
Pattern
Classic Bead
Material
Stainless Steel
Length
4 3/8 in
Stainless Steel Grade
18/10
Overall Length
4 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL9229
Zoro #
G7410164
UPC #
076771092292
Country of Origin
Indonesia
Dimensions
Length
4 3/8 in
Overall Length
4 3/8 in
Details
Item
Demitasse Spoon
Pattern
Classic Bead
Material
Stainless Steel
Stainless Steel Grade
18/10
Description
Demitasse Spoon, Product Type Demitasse Spoon, Color Silver, Material Stainless Steel, Overall Length 4 3/8 in, Pattern Classic Bead, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.