Demitasse Spoon, Length 4 5/8 In, PK36
Mfr # WL7229
Zoro # G2333217
product price: $8.35
/pk 36, $0.23/eaSold in multiples of 2 for $16.70
Key Features
Pattern
Windsor
Material
Stainless Steel
Length
4 5/8 in
Stainless Steel Grade
18/0
Overall Length
4 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL7229
Zoro #
G2333217
UPC #
076771072294
Country of Origin
China
Dimensions
Length
4 5/8 in
Overall Length
4 5/8 in
Details
Item
Demitasse Spoon
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
Demitasse Spoon, Product Type Demitasse Spoon, Color Silver, Material Stainless Steel, Overall Length 4 5/8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.