Dessert Spoon, Length 7 1/4 In, PK24
Mfr # WL9107
Zoro # G3273085
product price: $76.49
/pk 24, $3.19/ea
Free Shipping & Returns
Key Features
Pattern
Illustra
Material
Stainless Steel
Length
7 1/4 in
Overall Length
7 1/4 in
Stainless Steel Grade
18/10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL9107
Zoro #
G3273085
UPC #
076771091073
Country of Origin
Indonesia
Dimensions
Length
7 1/4 in
Overall Length
7 1/4 in
Details
Item
Dessert Spoon
Pattern
Illustra
Material
Stainless Steel
Stainless Steel Grade
18/10
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/4 in, Pattern Illustra, Stainless Steel Grade 18/10, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.