Dessert Spoon, Length 7 1/8 In, PK24
Mfr # WL3307
Zoro # G7408947
product price: $19.39
/pk 24, $0.81/eaKey Features
Pattern
Streamline
Material
Stainless Steel
Length
7 1/8 in
Stainless Steel Grade
18/0
Overall Length
7 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL3307
Zoro #
G7408947
UPC #
076771033073
Country of Origin
China
Dimensions
Length
7 1/8 in
Overall Length
7 1/8 in
Details
Item
Dessert Spoon
Pattern
Streamline
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/8 in, Pattern Streamline, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.