Zoro Homepage

Dinner Fork, Length 8 5/16 In, PK36

  • Mfr # WL35051

  • Zoro # G2853216


product price: $80.99
/pk 36, $2.25/ea
Free Shipping & Returns

Key Features

Pattern
Lisbon
Material
Stainless Steel
Length
8 5/16 in
Stainless Steel Grade
18/0
Overall Length
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL35051
Zoro #
G2853216
UPC #
076771350514
Country of Origin
China

Dimensions

Length
8 5/16 in
Overall Length
8 3/8 in

Details

Item
Dinner Fork
Pattern
Lisbon
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 8 3/8 in, Pattern Lisbon, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.