Dinner Knife, Length 8 11/16 In, PK12
Mfr # WL6645
Zoro # G3001582
product price: $33.49
/pk 12, $2.79/eaKey Features
Pattern
Saville
Material
Stainless Steel
Length
8 11/16 in
Overall Length
8 3/4 in
Stainless Steel Grade
18/0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL6645
Zoro #
G3001582
UPC #
076771066453
Country of Origin
China
Dimensions
Length
8 11/16 in
Overall Length
8 3/4 in
Details
Item
Dinner Knife
Pattern
Saville
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 3/4 in, Pattern Saville, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.