Zoro Homepage

Dinner Knife, Length 8 13/16 In, PK12

  • Mfr # WL9445

  • Zoro # G3086605


product price: $83.39
/pk 12, $6.95/ea
Free Shipping & Returns

Key Features

Pattern
Lancer
Material
Stainless Steel
Length
8 13/16 in
Overall Length
8 7/8 in
Stainless Steel Grade
18/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL9445
Zoro #
G3086605
UPC #
076771094456
Country of Origin
Indonesia

Dimensions

Length
8 13/16 in
Overall Length
8 7/8 in

Details

Item
Dinner Knife
Pattern
Lancer
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 7/8 in, Pattern Lancer, Stainless Steel Grade 18/10, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.