Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dinner Knife, Length 8 3/4 In, PK12

  • Mfr # WL2824

  • Zoro # G7384431


product price: $29.19
/pk 12, $2.43/ea

Key Features

Pattern
Fanfare
Material
Stainless Steel
Length
8 3/4 in
Overall Length
8 3/4 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL2824
Zoro #
G7384431
UPC #
076771028246
Country of Origin
China

Dimensions

Length
8 3/4 in
Overall Length
8 3/4 in

Details

Item
Dinner Knife
Pattern
Fanfare
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Dinner Knife, Product Type Dinner Knife, Material Stainless Steel, Overall Length 8 3/4 in, Pattern Fanfare, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.