Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dinner Knife, Length 9 1/2 In, PK12

  • Mfr # WLPAC451

  • Zoro # G3134144


product price: $46.59
/pk 12, $3.88/ea

Key Features

Pattern
Pacific Rim
Material
Stainless Steel
Length
9 1/2 in
Stainless Steel Grade
18/10
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLPAC451
Zoro #
G3134144
UPC #
076771994510
Country of Origin
China

Dimensions

Length
9 1/2 in
Overall Length
9 1/2 in

Details

Item
European Dinner Knife
Pattern
Pacific Rim
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

European Dinner Knife, Product Type European Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 1/2 in, Pattern Pacific Rim, Stainless Steel Grade 18/10, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.