Dinner Knife, Length 9 1/4 In, PK12
Mfr # WL91451
Zoro # G7326837
product price: $55.29
/pk 12, $4.61/eaKey Features
Pattern
Illustra
Material
Stainless Steel
Length
9 1/4 in
Overall Length
9 1/4 in
Stainless Steel Grade
18/10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL91451
Zoro #
G7326837
UPC #
076771914518
Country of Origin
Indonesia
Dimensions
Length
9 1/4 in
Overall Length
9 1/4 in
Details
Item
European Dinner Knife
Pattern
Illustra
Material
Stainless Steel
Stainless Steel Grade
18/10
Description
European Dinner Knife, Product Type European Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 1/4 in, Pattern Illustra, Stainless Steel Grade 18/10, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.