Zoro Homepage

Dinner Knife, Length 9 1/8 In, PK12

  • Mfr # WL9225

  • Zoro # G7382243


product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns

Key Features

Pattern
Classic Bead
Material
Stainless Steel
Length
9 1/8 in
Overall Length
9 1/8 in
Stainless Steel Grade
18/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL9225
Zoro #
G7382243
UPC #
076771092254
Country of Origin
Indonesia

Dimensions

Length
9 1/8 in
Overall Length
9 1/8 in

Details

Item
Dinner Knife
Pattern
Classic Bead
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 1/8 in, Pattern Classic Bead, Stainless Steel Grade 18/10, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.