Dinner Knife, Length 9 1/8 In, PK12
Mfr # WL9425
Zoro # G7319952
product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
Key Features
Pattern
Lancer
Material
Stainless Steel
Length
9 1/8 in
Stainless Steel Grade
18/10
Overall Length
9 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL9425
Zoro #
G7319952
UPC #
076771094258
Country of Origin
Indonesia
Dimensions
Length
9 1/8 in
Overall Length
9 1/8 in
Details
Item
Dinner Knife
Pattern
Lancer
Material
Stainless Steel
Stainless Steel Grade
18/10
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 1/8 in, Pattern Lancer, Stainless Steel Grade 18/10, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.