Zoro Homepage

Dinner Knife, Length 9 3/8 In, PK36

  • Mfr # WL1845

  • Zoro # G3476392


product price: $144.99
/pk 36, $4.03/ea
Free Shipping & Returns

Key Features

Pattern
Bosa Nova
Material
Stainless Steel
Length
9 3/8 in
Color
Silver
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL1845
Zoro #
G3476392
UPC #
076771018452
Country of Origin
China

Dimensions

Length
9 3/8 in
Overall Length
9 3/8 in

Details

Item
Dinner Knife
Pattern
Bosa Nova
Material
Stainless Steel
Color
Silver
Stainless Steel Grade
18/0

Description

Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 3/8 in, Pattern Bosa Nova, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.