Dinner Knife, Length 9 5/16 In, PK12
Mfr # WL9222
Zoro # G2999053
product price: $91.99
/pk 12, $7.67/ea
Free Shipping & Returns
Key Features
Pattern
Classic Bead
Material
Stainless Steel
Length
9 5/16 in
Overall Length
9 3/8 in
Stainless Steel Grade
18/10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL9222
Zoro #
G2999053
UPC #
076771092223
Country of Origin
Indonesia
Dimensions
Length
9 5/16 in
Overall Length
9 3/8 in
Details
Item
Dinner Knife
Pattern
Classic Bead
Material
Stainless Steel
Stainless Steel Grade
18/10
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 3/8 in, Pattern Classic Bead, Stainless Steel Grade 18/10, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.