Iced Teaspoon, Length 7 1/2 In, PK36
Mfr # WL3504
Zoro # G7398657
product price: $51.99
/pk 36, $1.44/eaKey Features
Pattern
Lisbon
Material
Stainless Steel
Length
7 1/2 in
Stainless Steel Grade
18/0
Overall Length
7 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL3504
Zoro #
G7398657
UPC #
076771035046
Country of Origin
China
Dimensions
Length
7 1/2 in
Overall Length
7 1/2 in
Details
Item
Ice Tea Spoon
Pattern
Lisbon
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Lisbon, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.