Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iced Teaspoon, Length 7 1/4 In, PK24

  • Mfr # WL9204

  • Zoro # G7334792


product price: $94.69
/pk 24, $3.95/ea
Free Shipping & Returns

Key Features

Pattern
Classic Bead
Material
Stainless Steel
Length
7 1/4 in
Overall Length
7 1/4 in
Stainless Steel Grade
18/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL9204
Zoro #
G7334792
UPC #
076771092049
Country of Origin
Indonesia

Dimensions

Length
7 1/4 in
Overall Length
7 1/4 in

Details

Item
Ice Tea Spoon
Pattern
Classic Bead
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/4 in, Pattern Classic Bead, Stainless Steel Grade 18/10, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.