Zoro Homepage

Iced Teaspoon, Length 7 3/4 In, PK24

  • Mfr # WL3304

  • Zoro # G7291121


product price: $17.19
/pk 24, $0.72/ea

Key Features

Pattern
Streamline
Material
Stainless Steel
Length
7 3/4 in
Overall Length
7 3/4 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL3304
Zoro #
G7291121
UPC #
076771033042
Country of Origin
China

Dimensions

Length
7 3/4 in
Overall Length
7 3/4 in

Details

Item
Ice Tea Spoon
Pattern
Streamline
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 3/4 in, Pattern Streamline, Stainless Steel Grade 18/0, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.