Knife, Length 9 1/4 In, PK12
Mfr # WL28451
Zoro # G7288267
product price: $39.29
/pk 12, $3.27/eaKey Features
Pattern
Fanfare
Material
Stainless Steel
Length
9 1/4 in
Stainless Steel Grade
18/0
Overall Length
9 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WL28451
Zoro #
G7288267
UPC #
076771284512
Country of Origin
China
Dimensions
Length
9 1/4 in
Overall Length
9 1/4 in
Details
Item
European Knife
Pattern
Fanfare
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
European Knife, Product Type European Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 1/4 in, Pattern Fanfare, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.