Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salad Fork, Length 6 3/8 In, PK24

  • Mfr # WLPAC06

  • Zoro # G7324283


product price: $53.39
/pk 24, $2.22/ea

Key Features

Pattern
Pacific Rim
Material
Stainless Steel
Length
6 3/8 in
Overall Length
6 3/8 in
Stainless Steel Grade
18/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLPAC06
Zoro #
G7324283
UPC #
076771099062
Country of Origin
China

Dimensions

Length
6 3/8 in
Overall Length
6 3/8 in

Details

Item
Salad Fork
Pattern
Pacific Rim
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 3/8 in, Pattern Pacific Rim, Stainless Steel Grade 18/10, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.