Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salad Fork, Length 7 1/8 In, PK36

  • Mfr # WL1806

  • Zoro # G3255524


product price: $57.29
/pk 36, $1.59/ea

Key Features

Pattern
Bosa Nova
Material
Stainless Steel
Length
7 1/8 in
Overall Length
7 1/8 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL1806
Zoro #
G3255524
UPC #
076771018063
Country of Origin
China

Dimensions

Length
7 1/8 in
Overall Length
7 1/8 in

Details

Item
Salad Fork
Pattern
Bosa Nova
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 7 1/8 in, Pattern Bosa Nova, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.