Zoro Homepage

Serving Spoon, Length 8 3/8 In, PK24

  • Mfr # WL9403

  • Zoro # G7388884


product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns

Key Features

Pattern
Lancer
Material
Stainless Steel
Length
8 3/8 in
Stainless Steel Grade
18/10
Overall Length
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL9403
Zoro #
G7388884
UPC #
076771094036
Country of Origin
Indonesia

Dimensions

Length
8 3/8 in
Overall Length
8 3/8 in

Details

Item
Serving Spoon
Pattern
Lancer
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 3/8 in, Pattern Lancer, Stainless Steel Grade 18/10, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.