Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serving Spoon, Length 8 5/16 In, PK36

  • Mfr # WL3503

  • Zoro # G7312164


product price: $84.19
/pk 36, $2.34/ea
Free Shipping & Returns

Key Features

Pattern
Lisbon
Material
Stainless Steel
Length
8 5/16 in
Stainless Steel Grade
18/0
Overall Length
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL3503
Zoro #
G7312164
UPC #
076771035039
Country of Origin
China

Dimensions

Length
8 5/16 in
Overall Length
8 3/8 in

Details

Item
Serving Spoon
Pattern
Lisbon
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 3/8 in, Pattern Lisbon, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.