Zoro Homepage

Teaspoon, Length 6 In, PK36

  • Mfr # WL3301

  • Zoro # G3317194


product price: $22.19
/pk 36, $0.62/ea

Key Features

Pattern
Streamline
Material
Stainless Steel
Length
6 in
Stainless Steel Grade
18/0
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL3301
Zoro #
G3317194
UPC #
076771033011
Country of Origin
China

Dimensions

Length
6 in
Overall Length
6 in

Details

Item
Teaspoon
Pattern
Streamline
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Streamline, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.