Shop WALD IMPORTS

6404-M Wire Market Basket; Medium

  • Mfr # 6404/M
  • Zoro # G304002363

product price: 
$
63.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6404/M
Zoro #
G304002363
UPC #
51552039055
Country of Origin
China

Description

An oval chalkboard is ready to label your farm stand finds. Eggs or apples, greens or tomatoes, this charming wire basket is perfect for displaying garden produce after harvesting (or shopping!) This open wire basket features decoratively turned double wooden handles. These wire baskets also come in handy in the bedroom, for see-through storage of scarves and accessories, and in the playroom, sorting and storing toys. Market basket measures 13-inches by 9-inches across top and 7.5-inches deep. Attached chalkboard measures 5.25-inches by 3.25-inches. Imported.

Specifications
  • Basket Dimension: 13 x 9 x 7.5 in.
  • Chalkboard Size: 5.25 x 3.25 in.
  • Size: Medium
  • Weight: 2.43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.