Shop WALD IMPORTS
Create Account
6404-S Wire Market Basket; Small
- Mfr # 6404/S
- Zoro # G304002400
product price:Â
$
52.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6404/S
- Zoro #
- G304002400
- UPC #
- 51552039062
- Country of Origin
- China
Description
Create personalized gifts by inscribing individual recipients' names on the oval chalkboard and filling these baskets with body care products, or gardening gloves and plants, or colorful potholders and kitchen items. The open wire mini-market basket is a terrific size for organizing bath products in the shower, or small tools in the workshop, too. Market basket measures 12-inches by 7-inches across top and 5-inches deep. Attached chalkboard measures 4-inches by 2.5-inches. Imported.
Specifications- Basket Dimension: 12 x 7 x 5 in.
- Chalkboard Size: 4 x 2.5 in.
- Size: Small
- Weight: 1.99 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.