Wald Imports 0486-GR Golf Bucket Metal Pack of 2

  • Mfr # 0486/GR

  • Zoro # G203737366


product price:  $30.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0486/GR
Zoro #
G203737366
UPC #
51552038898
Country of Origin
China

Description

Wald Imports-Metal Golf Bucket. Our dark green golf bucket is made of sturdy metal. Use to create attractive gift baskets for your golf enthusiast or use as storage and organization for your man cave. Possibilities are endless. Easily holds 2 dozen golf balls. Bucket measures 7-inches across inside top diameter, 6.5-inches deep and 9.25-inches tall with handle.

Specifications
  • Material: Metal
  • Bucket Dimension: 7 x 6.5 x 9.25 in.
  • Weight: 1.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.