Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket Set, 1-1/4 in. H, PK2

  • Mfr # 408001403-00671626

  • Zoro # G3881215


product price: $47.49
/pk 2, $23.75/ea

Key Features

Type
90 Degrees
Max. Height
1 1/4 in
Height Adjustment Method
Manually
Description/Special Features
Adjustable, Wall Mount
Handle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408001403-00671626
Zoro #
G3881215
UPC #
-
Country of Origin
Germany

Dimensions

Max. Height
1 1/4 in
Height Adjustment Method
Manually
Overall Depth
1.6 in
Overall Height
1.25 in

Details

Item
Bracket Set
Type
90 Degrees
Description/Special Features
Adjustable, Wall Mount
Handle
No
For Use With
Mach LED Plus 40 Light
Cord Guide
No
Safety Stop
No
Application
For LED Lights
Number of Arms
0
Function
Supporting of Light
Industry Type
Healthcare
Finish
Steel / plastic
Compatible with Brand
Mach LED Plus.forty
Adjustability
Adjustable +/-90 Degrees
Material
Steel; Plastic
For Task Light Type
Machine Light
Color
Silver
Product Type
Bracket Set
Mount Type
Bracket
Compatible with Manufacturer Model Number
113161M20, 113162M20, 113163M20, 113164M20, MACH LED PLUS.forty: 113161000-00662575
Compatible Manufacturer Part Number
113161M20, 113162M20, 113163M20, 113164M20, MACH LED PLUS.forty: 113161000-00662575
Compatible with Manufacturer Part Number
113161M20, 113162M20, 113163M20, 113164M20, MACH LED PLUS.forty: 113161000-00662575
Compatible with Manufacturer Model Number [NEW]
113161M20, 113162M20, 113163M20, 113164M20, MACH LED PLUS.forty: 113161000-00662575
Compatible Manufacturer Model Number
113161M20, 113162M20, 113163M20, 113164M20, MACH LED PLUS.forty: 113161000-00662575
For Use with Mfr. Model Number
113161M20, 113162M20, 113163M20, 113164M20, MACH LED PLUS.forty: 113161000-00662575
For Use With Mfr. Model Number
113161M20, 113162M20, 113163M20, 113164M20, MACH LED PLUS.forty: 113161000-00662575

Description

Bracket Set, Clamping Capacity Not Applicable, Color Silver, Compatible with Brand Mach LED Plus.forty, Compatible with Manufacturer Model Number 113161M20, 113162M20, 113163M20, 113164M20, MACH LED PLUS.forty: 113161000-00662575, Material Steel; Plastic, Mount Type Bracket, Overall Depth 1.6 in, Product Type Bracket Set, Compatible with Grainger Part Number 183C84, 48RE48, 48RE49, 48RE50, 48RE51, Adjustability Adjustable +/-90 Degrees , For Task Light Type Machine Light, Overall Height 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.