Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Medical, Use With Halux

  • Mfr # ILL00100C-00050472

  • Zoro # G2730673


product price: $60.19
/ea

Key Features

Cord Guide
No
For Use With
Halux
Description/Special Features
Surface Clamp
Finish
Black Paint
Safety Stop
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILL00100C-00050472
Zoro #
G2730673
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
2.5 in

Details

Item
Clamp
Cord Guide
No
For Use With
Halux
Description/Special Features
Surface Clamp
Finish
Black Paint
Safety Stop
No
Housing Material
Metal
Function
Clamp For Mounting To Desk
Application
Medical
Mount Type
Clamp On
Material
Metal
For Task Light Type
Task and Workbench Light
Compatible with Brand
MLD, RING LED
Color
Black
Compatible with Manufacturer Model Number
113142M10, 113525000-00698859
Product Type
Clamp
Clamping Capacity
2.75 in
Compatible Manufacturer Part Number
113142M10, 113525000-00698859
Compatible with Manufacturer Part Number
113142M10, 113525000-00698859
Compatible with Manufacturer Model Number [NEW]
113142M10, 113525000-00698859
Compatible Manufacturer Model Number
113142M10, 113525000-00698859
For Use with Mfr. Model Number
113142M10, 113525000-00698859
For Use With Mfr. Model Number
113142M10, 113525000-00698859
Clamping Capacity1
2.75 in

Description

Clamp, Clamping Capacity 2.75 in, Color Black, Compatible with Brand MLD, RING LED, Compatible with Manufacturer Model Number 113142M10, 113525000-00698859, Material Metal, Mount Type Clamp On, Overall Depth 2.5 in, Product Type Clamp, Compatible with Grainger Part Number 482P51, 52XP81, Finish Black Paint, For Task Light Type Task and Workbench Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.