Exam Light, 93CRI, 4400K, LED
Mfr # D15992120
Zoro # G307366899
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Watts
8
Voltage
100-240 VAC
Color Temperature
4400
Standards
MET/cMET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D15992120
Zoro #
G307366899
UPC #
-
Country of Origin
Switzerland
Dimensions
Power Cord Length
5 1/2 ft
Manufacturer Warranty Length
5 yr
Details
Item
Exam Light
Lighting Technology
LED
Watts
8
Voltage
100-240 VAC
Color Temperature
4400
Standards
MET/cMET
Includes
Wall Bracket
Dimmable
Yes
Beam Angle
180 Degrees
Activation Type
Hand Switch on Light
Includes Mounting Hardware
Yes
Power Source
AC Adapter
Wattage
8 W
Illumination
30,000 lux @ 0.5 m
Includes Bulb
Yes
Arm Design
Gooseneck
Number of Lamp Heads
1
Operating Voltage
100 to 240V AC
Features
Large Homogeneous Light Field for Maximum Visual Comfort, Maintenance-Free-High-Quality Materials and Durable LED Technology with 5 Year Warranty, Safe and Easy Positioning, Sealed Construction-for Easy Sanitizing
Color Rendering Index
93
Arm Reach
38.5 in
Description
Exam Light, Arm Reach 38.5 in, Color Rendering Index 93, Color Temperature 4400K, Illumination 30,000 lux @ 0.5 m, Lighting Technology LED, Mounting Location Wall, Operating Voltage 100 to 240V AC, Wattage 8 W, Activation Type Hand Switch on Light, Arm Design Gooseneck, Beam Angle 180 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.