Zoro Homepage

Exam Light, 95CRI, 3700K; 4300K; 4700K, LED

  • Mfr # D16075000

  • Zoro # G907111271


product price: $5,189.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Watts
40
Voltage
100-240 V
Color Temperature
3700 / 4300 / 4700
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16075000
Zoro #
G907111271
UPC #
-
Country of Origin
Switzerland

Details

Item
Exam Light
Lighting Technology
LED
Watts
40
Voltage
100-240 V
Color Temperature
3700 / 4300 / 4700
Dimmable
Yes
Includes
Ceiling mount
Beam Angle
65 Degrees
Standards
MET/cMET
Arm Reach
59.8 in
Arm Swivel Angle
180 Degrees
Arm Design
Articulating
Illumination
100,000 lux @ 100 cm
Features
Arm Adjustability
Any Which Way
Color Rendering Index
95
Includes Bulb
Yes
Wattage
40 W
Number of Lamp Heads
1
Medical Application
Patient
Operating Voltage
100 to 240V AC

Description

Exam Light, Arm Reach 59.8 in, Color Rendering Index 95, Color Temperature 3700K, 4300K, 4700K, Illumination 100,000 lux @ 100 cm, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 100 to 240V AC, Wattage 40 W, Arm Adjustability Any Which Way, Arm Design Articulating, Arm Swivel Angle 180 Degrees , Beam Angle 65 Degrees , Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.