Exam Light, 95CRI, 4500K, LED
Mfr # D16138000
Zoro # G507111220
product price: $3,446.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Watts
30
Voltage
100-240 V
Color Temperature
4500
Standards
MET/cMET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D16138000
Zoro #
G507111220
UPC #
-
Country of Origin
Switzerland
Details
Item
Exam Light
Lighting Technology
LED
Watts
30
Voltage
100-240 V
Color Temperature
4500
Standards
MET/cMET
Dimmable
Yes
Beam Angle
50 Degrees
Includes
Ceiling mount
Illumination
80,000 lux @ 1 m
Arm Reach
63.9 in
Activation Type
Hand Switch on Light
Arm Adjustability
Any Which Way
Features
Ergonomically Friendly-for Ease of Use, Glare-Free to Combat Eye Fatigue, Greater than 50% Energy-Saving, Illumination Field 7 in, No Heat Directed at Patient or Practitioner, Sealed Construction and Removable Handle-for Easy Sanitizing, Uniform Illumination for Work Area
Operating Voltage
100 to 240V AC
Switch Type
Rotary
Color Rendering Index
95
Arm Swivel Angle
280 Degrees
Medical Application
Examination, Procedure
Number of Lamp Heads
1
Includes Bulb
Yes
Wattage
30 W
Description
Exam Light, Arm Reach 63.9 in, Color Rendering Index 95, Color Temperature 4500K, Illumination 80,000 lux @ 1 m, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 100 to 240V AC, Wattage 30 W, Activation Type Hand Switch on Light, Arm Adjustability Any Which Way, Arm Swivel Angle 280 Degrees , Beam Angle 50 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.