Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Task Light, LED, 460 lm, 6W, Black

  • Mfr # 113261000-00641183

  • Zoro # G6262921


product price: $342.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Screw-Down Base
Voltage
100-240
Standards
ETL, cETL
Lamp Type
Led
Overall Reach
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113261000-00641183
Zoro #
G6262921
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Arm Length
23 5/8 in
Head Diameter
3.23 in
Power Cord Length
10 ft
Manufacturer Warranty Length
5 yr

Details

Item
Task Light
Mounting Type
Screw-Down Base
Voltage
100-240
Standards
ETL, cETL
Lamp Type
Led
Overall Reach
18 in
Special Features
30 Degrees Beam, Color Temperature 5000K, High Light Output, Waterproof
Material of Construction
Aluminum
Waterproof
Yes
Task Light Type
Gooseneck Task Light
Transformer
Plug In
Color
Black
Watts
6
Switch
Pressure
Lumens
460 lm
Lamp Included
Yes
Cord Conductor
18/2
Cord Type
SVT
Includes
Universal base, plug
Bulb Base Type
Bottom Flanged
Number of Cord Wires
2
Arm Design
Gooseneck
Cord Designation
SVT
Color Rendering Index
70
Cord Wire Gauge
18 AWG
Operating Voltage
100 to 240V AC
Lens Material
Glass
Beam Angle
30 Degrees
Bulb Wattage
6 W
Lighting Technology
LED
Lamp Life
50,000 hr
Color Temperature
5000K
Head Material
Aluminum
IP Rating
IP67
Switch Type
Rocker
Arm Material
Aluminum
Resistance Properties
Waterproof
Includes Bulb
Yes
Arm Reach
23.625 in
Features
Flood with a 30 Degree Angle of Radiation
Mount Type
Screw-Down Base
Maximum Brightness
460 lm
Arm Adjustability
Any Which Way
Electrical Connection Type
Plug
Wattage
6 W
Rated Life
50K Hours

Description

Task Light, Arm Reach 23.625 in, Arm Design Gooseneck, Bulb Wattage 6 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 460 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 70, Color Temperature 5000K, Electrical Connection Type Plug, Head Diameter 3.23 in, Arm Material Aluminum, Beam Angle 30 Degrees , Bulb Base Type Bottom Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.