Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Magnifier, 95CRI, 6500K, LED, 7W

  • Mfr # D16067000

  • Zoro # G507366903


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Magnification
1.9x
Lumens
8000 lux
Diopter
3.5
Color
White
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16067000
Zoro #
G507366903
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
13.7
Lens Diameter
6.3 in
Wavelength
365 nm
Manufacturer Warranty Length
5 yr

Details

Item
Handheld Magnifier
Magnification
1.9x
Lumens
8000 lux
Diopter
3.5
Color
White
Dimmable
Yes
Watts
7
Lighting Technology
LED
Includes
USB Charging cable, protective cover
Standards
MET/cMET
Includes Ultraviolet Light
Yes
Illumination
8000 lux @ 0.15 m
Maximum Run Time
3 hr
Switch Type
Flip of a Switch
Lens Material
Acrylic Glass
Includes Batteries
Yes
Color Rendering Index
95
Rechargeable
Yes
Color Temperature
6500K
Power Source
USB Adapter
Handle Style
Ergonomic
Wattage
7 W
Magnification Lens
Yes
Plug Type
USB
Housing Material
Acrylonitrile Butadiene Styrene Copolymer; Polycarbonate
Includes Bulb
Yes
Housing Color
White

Description

Handheld Magnifier, Color Rendering Index 95, Color Temperature 6500K, Illumination 8000 lux @ 0.15 m, Lighting Technology LED, Operating Voltage Not Applicable, Wattage 7 W, Diopter 3.5, Magnification 1.9x, Dimmable Yes, Handle Style Ergonomic, Housing Color White, Housing Material Acrylonitrile Butadiene Styrene Copolymer; Polycarbonate, Includes Batteries Yes, Includes Bulb Yes, Includes Ultraviolet Light Yes, Lens Diameter 6.3 in, Lens Material Acrylic Glass, Magnification Lens Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.