Zoro Homepage

Machine Light, IP54, LED, 1260lm

  • Mfr # 114039000-00801355

  • Zoro # G103529009


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
22-26VDC
Watts
12
Lumens
1260 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114039000-00801355
Zoro #
G103529009
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24.2 in
Outside Dia.
25 mm
Cord Length
16.4 ft
Manufacturer Warranty Length
5 yr
Overall Height
1 in
Overall Width
1 in

Details

Item
Machine Light
Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
22-26VDC
Watts
12
Lumens
1260 lm
Cord Type
Plug M12-A-5 Pin Type A
Standards
ETL, cETL
Includes
Bracket
Special Features
External Operation, Switchable
Tube Material
Anodised Aluminum
Average Life
60,000 hr
Ballast
No Ballast
Gauge/Conductor
5 pin A Coded,5x0.34 mm (2)
Plug Type
5 Pin
Adjustability
Adjustable +/- 60 Degrees
Operating Voltage
22 to 26V DC
Lamp Life
60,000 hr
Ballast Type
No Ballast
Housing Material
Aluminum; Plastic
Machine Light Type
Linear
Lens Material
Acrylic
Electrical Connection Type
M12 Connector
Housing Material Finish
Anodized
Dimmable
Yes
Mount Type
Bracket
Color Rendering Index
80
Color Temperature
5000K
Switch Type
No Switch
Maximum Brightness
1,260 lm
Hazardous Location Specification
Not Rated
Includes Bulb
Yes
Wattage
12 W
Resistance Properties
Dust Ignition Proof, Water Resistant
IP Rating
IP54

Description

Machine Light, IP Rating IP54, Lighting Technology LED, Maximum Brightness 1,260 lm, Mount Type Bracket, Operating Voltage 22 to 26V DC, Overall Length 24.2 in, Power Cord Length Not Applicable, Wattage 12 W, Resistance Properties Dust Ignition Proof, Water Resistant, Adjustability Adjustable +/- 60 Degrees , Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated, Includes Bulb Yes, Machine Light Type Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.