Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Light, IP54, LED, 1890lm

  • Mfr # 114043000-00801374

  • Zoro # G603528984


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
22-26VDC
Watts
18
Lumens
1890 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114043000-00801374
Zoro #
G603528984
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
25 mm
Cord Length
16.4 ft
Overall Length
35.2 in
Manufacturer Warranty Length
5 yr
Overall Width
1 in
Overall Height
1 in

Details

Item
Machine Light
Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
22-26VDC
Watts
18
Lumens
1890 lm
Average Life
60,000 hr
Tube Material
Anodised Aluminum
Cord Type
Plug M12-A-5 Pin Type A
Special Features
External Operation, Switchable
Standards
ETL, cETL
Includes
Bracket
Gauge/Conductor
5 pin A Coded,5x0.34 mm (2)
Ballast
No Ballast
Housing Material
Aluminum; Plastic
Lens Material
Acrylic
Ballast Type
No Ballast
Wattage
18 W
Maximum Brightness
1,890 lm
Electrical Connection Type
M12 Connector
Operating Voltage
22 to 26V DC
Lamp Life
60,000 hr
Dimmable
Yes
Color Temperature
5000K
Machine Light Type
Linear
Resistance Properties
Dust Ignition Proof, Water Resistant
Includes Bulb
Yes
Color Rendering Index
80
Mount Type
Bracket
IP Rating
IP54
Switch Type
No Switch
Adjustability
Adjustable +/- 60 Degrees
Plug Type
5 Pin
Hazardous Location Specification
Not Rated
Housing Material Finish
Anodized

Description

Machine Light, IP Rating IP54, Lighting Technology LED, Maximum Brightness 1,890 lm, Mount Type Bracket, Operating Voltage 22 to 26V DC, Overall Length 35.2 in, Power Cord Length Not Applicable, Wattage 18 W, Resistance Properties Dust Ignition Proof, Water Resistant, Adjustability Adjustable +/- 60 Degrees , Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated, Includes Bulb Yes, Machine Light Type Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.