Zoro Homepage

Machine Light, Linear, LED, 26W, 597 lm

  • Mfr # 113083M20

  • Zoro # G9187744


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
100/120/220-240
Watts
20
Lumens
1750 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113083M20
Zoro #
G9187744
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
2.75 in
Overall Length
43.13 in
Cord Length
16 ft
Manufacturer Warranty Length
10 yr Mechanical Components, 5 yr Electronic Components
Power Cord Length
16 ft
Overall Width
2.75 in
Overall Height
2.25 in

Details

Item
Linear Machine Tool Light
Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
100/120/220-240
Watts
20
Lumens
1750 lm
Includes
5 Meter Cable w/M12 Connector
Mounting Type
Bracket
Average Life
60,000 hr
Industry Type
Healthcare
Lamp Type
Led
Tube Material
Aluminum
Ballast
No Ballast
Cord Type
PUR
Standards
ETL, cETL
Housing Material
Aluminum
Mount Type
Clamp
Ballast Type
Electronic
Color Rendering Index
85
Switch Type
No Switch
Operating Voltage
100/120/220 to 240V AC
Electrical Connection Type
M12 Connector
Hazardous Location Specification
Not Rated
Lens Material
Borosilicate Glass
Machine Light Type
Linear
Wattage
20 W
Includes Bulb
Yes
Color Temperature
5000K
IP Rating
IP67
Plug Type
4 Pin
Adjustability
Adjustable +/- 65 Degrees with Accessory Brackets
Lamp Life
60,000 hr
Housing Material Finish
Anodized
Includes Mounting Hardware
Yes
Maximum Brightness
1,750 lm
Resistance Properties
Impact Resistant, Waterproof

Description

Linear Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 1,750 lm, Mount Type Clamp, Operating Voltage 100/120/220 to 240V AC, Overall Length 43.13 in, Power Cord Length 16 ft, Wattage 20 W, Resistance Properties Impact Resistant, Waterproof, Adjustability Adjustable +/- 65 Degrees with Accessory Brackets, Color Rendering Index 85, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated, Includes Bulb Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.