Zoro Homepage

Omnivue LED, 120V, 35" Reach w/Clamp

  • Mfr # 113178005

  • Zoro # G1665699


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Diopter
3D
Focal Distance
13.3 in
Industry Type
Healthcare
Lens
Glass
For Use With
Items That Need to Be Seen At A Closer Distance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113178005
Zoro #
G1665699
UPC #
-
Country of Origin
Germany

Dimensions

Lens Diameter
193.04 mm

Details

Item
Magnifier
Diopter
3D
Focal Distance
13.3 in
Industry Type
Healthcare
Lens
Glass
For Use With
Items That Need to Be Seen At A Closer Distance
Case
Acrylic
Features
Omnivue LED
Product Type
Magnifier
Magnification Power - Maximum
1.75X
Compatible Manufacturer Part Number
Universal

Description

Magnifier, Diopter 3D, Focal Distance 13.3 in, Lens Diameter 193.04 mm, Case Acrylic, Features Omnivue LED, For Use With Items That Need to Be Seen At A Closer Distance, Lens Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.