Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overhead Task Light, IP20, LED, 5000lm

  • Mfr # 113477000-00704996

  • Zoro # G6304328


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bracket Base
Voltage
120-240
Standards
ETL, cETL
Lamp Type
Led
Cord Conductor
18/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113477000-00704996
Zoro #
G6304328
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
8 ft
Arm Length
59 in
Overall Width
4.72 in
Overall Length
59.02 in
Power Cord Length
8 ft
Overall Height
1.57 in
Manufacturer Warranty Length
5 yr

Details

Item
Overhead Task Light
Mounting Type
Bracket Base
Voltage
120-240
Standards
ETL, cETL
Lamp Type
Led
Cord Conductor
18/3
Cord Type
GST
Lamp Included
Yes
Material of Construction
Aluminum
Watts
57
Color
Gray
Task Light Type
Clamp-On Task Light
Lumens
5000 lm
Special Features
Broad Light Output for Assembly Workstations, Three Lengths to Match Any Workspace Size, Through Wiring Capability
Switch
Rocker
Waterproof
No
Transformer
Plug In
Includes
Power Cord, Bracket Set
For Environment
Dusty and Dirty
Number of Cord Wires
3
Color Rendering Index
80
Adjustability
Non-Adjustable
IP Rating
IP20
Lighting Technology
LED
Switch Type
Rocker
For Location
Indoor
Cord Wire Gauge
18 AWG
Wattage
57 W
Includes Bulb
Built-In
Hazardous Location Specification
Not Rated
Color Temperature
5000K
Includes Mounting Hardware
Yes
Maximum Brightness
5,000 lm
Housing Material
Aluminum; Plastic
Resistance Properties
Dust Ignition Proof
Machine Light Type
Linear
Electrical Connection Type
Plug
Application
Assembly or Quality Control Procedures, Manufacturing, Metalworking Environments any Area where Quality Lighting is Essential
Operating Voltage
120 to 240V AC
Ballast Type
Electronic
Mount Type
Bracket
Lamp Life
50,000 hr
Features
Through Wired
Housing Material Finish
Anodized
Rated Life
50K Hours

Description

Overhead Task Light, IP Rating IP20, Lighting Technology LED, Maximum Brightness 5,000 lm, Mount Type Bracket, Operating Voltage 120 to 240V AC, Overall Length 59.02 in, Power Cord Length 8 ft, Tube Diameter Not Applicable, Wattage 57 W, Resistance Properties Dust Ignition Proof, Adjustability Non-Adjustable, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type Plug, Hazardous Location Specification Not Rated, Includes Bulb Built-In, Machine Light Type Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.