Zoro Homepage

Overhead Task Light, LED, 3000 lm, 37W, Gray

  • Mfr # 113475000-00704990

  • Zoro # G6292909


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bracket Base
Voltage
120-240
Standards
ETL, cETL
Lamp Type
Led
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113475000-00704990
Zoro #
G6292909
UPC #
-
Country of Origin
Germany

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
5 yr
Overall Height
1.57 in
Power Cord Length
8 ft
Overall Length
35.39 in
Manufacturer Warranty Length
5 yr
Overall Width
4.72 in

Details

Item
Overhead Task Light
Mounting Type
Bracket Base
Voltage
120-240
Standards
ETL, cETL
Lamp Type
Led
Waterproof
No
Cord Type
GST
Watts
37
Transformer
Plug In
Material of Construction
Aluminum
Switch
Rocker
Color
Gray
Lamp Included
Yes
Lumens
3000 lm
Task Light Type
Clamp-On Task Light
Cord Conductor
18/3
Special Features
35-3/8 in Overall L, Broad Light Output for Assembly Workstations, Three Lengths to Match Any Workspace Size, Through Wiring Capability
Includes
Power Cord, Bracket Set
Wattage
37 W
Ballast Type
Electronic
IP Rating
IP20
Hazardous Location Specification
Not Rated
For Location
Indoor
Number of Cord Wires
3
Includes Bulb
Built-In
Lighting Technology
LED
Cord Wire Gauge
18 AWG
Mount Type
Bracket
Lens Material
Glass
Machine Light Type
Linear
Color Temperature
5000K
Lamp Life
50,000 hr
Includes Mounting Hardware
Yes
Features
Through Wired
Resistance Properties
Dust Ignition Proof
Color Rendering Index
80
Adjustability
Non-Adjustable
For Environment
Dusty and Dirty
Operating Voltage
120 to 240V AC
Maximum Brightness
3,000 lm
Housing Material Finish
Anodized
Switch Type
Rocker
Housing Material
Aluminum; Plastic
Electrical Connection Type
Plug
Application
Assembly or Quality Control Procedures, Manufacturing, Metalworking Environments any Area where Quality Lighting is Essential
Rated Life
50K Hours

Description

Overhead Task Light, IP Rating IP20, Lighting Technology LED, Maximum Brightness 3,000 lm, Mount Type Bracket, Operating Voltage 120 to 240V AC, Overall Length 35.39 in, Power Cord Length 8 ft, Tube Diameter Not Applicable, Wattage 37 W, Resistance Properties Dust Ignition Proof, Adjustability Non-Adjustable, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type Plug, Hazardous Location Specification Not Rated, Includes Bulb Built-In, Machine Light Type Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.