Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Clamp, 0-65mm, Black, Steel

  • Mfr # 190007019-00014904

  • Zoro # G2946727


product price: $55.85
/ea

Key Features

Description/Special Features
0-65mm
Industry Type
Healthcare
Handle
No
Housing Material
Metal
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190007019-00014904
Zoro #
G2946727
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
3 in

Details

Item
Table Clamp
Description/Special Features
0-65mm
Industry Type
Healthcare
Handle
No
Housing Material
Metal
Finish
Black
Includes
Mounting Screws
For Use With
LED Work Lights
Compatible with Manufacturer Model Number
112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10
For Task Light Type
Task and Workbench Light
Mount Type
Clamp On
Product Type
Table Clamp
Color
Black
Compatible with Brand
ABL, Raptor, Ring LED, Rocia.focus
Clamping Capacity
2.75 in
Material
Steel
Features
0 to 65 mm
Compatible Manufacturer Part Number
112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10
Compatible with Manufacturer Part Number
112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10
Compatible with Manufacturer Model Number [NEW]
112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10
Compatible Manufacturer Model Number
112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10
For Use with Mfr. Model Number
112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10
For Use With Mfr. Model Number
112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10
Clamping Capacity1
2.75 in

Description

Table Clamp, Clamping Capacity 2.75 in, Color Black, Compatible with Brand ABL, Raptor, Ring LED, Rocia.focus, Compatible with Manufacturer Model Number 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10, Material Steel, Mount Type Clamp On, Overall Depth 3 in, Product Type Table Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.