Zoro Homepage

Tubular Machine Tool Light, 24VDC, 480 lm

  • Mfr # 113161M20

  • Zoro # G3881258


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Machine Tool Light Type
Tubular Machine Tool Light
Lighting Technology
LED
Voltage
20-28 VDC
Watts
5
Lumens
480 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113161M20
Zoro #
G3881258
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7.99 in
Outside Dia.
1.6 in
Cord Length
16 ft
Power Cord Length
16 ft
Tube Diameter
1.6 in
Overall Width
1.57 in
Overall Height
1.18 in
Manufacturer Warranty Length
10 yr Mechanical Components, 5 yr Electronic Components

Description

Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 480 lm, Mount Type Clamp, Operating Voltage 24V DC, Overall Length 7.99 in, Power Cord Length 16 ft, Tube Diameter 1.6 in, Wattage 5 W, Resistance Properties Impact Resistant, Oil and Grease Resistant, Waterproof, Adjustability Adjustable +/- 90 Degrees with Accessory Brackets, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.