Assure RV - Island Paradise, 32 oz.
Mfr # ASSURE32IP
Zoro # G916139501
product price: $10.55
/eaKey Features
Material
Plastic
Length
10.75 in
Depth (In.)
4.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASSURE32IP
Zoro #
G916139501
UPC #
742693901362
Country of Origin
United States
Dimensions
Length
10.75 in
Depth (In.)
4.5 in
Details
Material
Plastic
Color
White
Description
Walex's Assure Neutralizing Spray eliminates airborne odors and freshens fabrics to help keep small and large areas odor free. Safe for fabrics, carpet, and air. 32 oz. bottle.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.