Zoro Homepage

Assure RV - Ocean Mist, 32 oz.

  • Mfr # ASSURE32OM

  • Zoro # G216139485


product price: $10.59
/ea

Key Features

Depth (In.)
4.5 in
Material
Plastic
Length
10.75 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASSURE32OM
Zoro #
G216139485
UPC #
742693901348
Country of Origin
United States

Dimensions

Depth (In.)
4.5 in
Length
10.75 in

Details

Material
Plastic
Color
White

Description

Walex's Assure Neutralizing Spray eliminates airborne odors and freshens fabrics to help keep small and large areas odor free. Safe for fabrics, carpet, and air. 32 oz. bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.