Zoro Homepage

Awning Cleaner - 64 oz.

  • Mfr # WALAC64

  • Zoro # G615562686


product price: $17.99
/ea

Key Features

Depth
5 in
Material
Plastic
Color
White
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALAC64
Zoro #
G615562686
UPC #
742693600555
Country of Origin
United States

Dimensions

Depth
5 in
Length
9 in

Details

Material
Plastic
Color
White

Description

Walex's Awning Cleaner is specifically formulated to clean and remove stubborn mold, mildew, dirt, grime, bird droppings, and more from awnings. Safe for all vinyl and fabric awnings. 64 oz. bottle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.